1241440 Door Closer, Mechanical

  • Mfr # 1241440
  • Zoro # G904896294
product price: 
$
139.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1241440
Zoro #
G904896294
UPC #
-
Country of Origin
United States

Description

color: gray material: stainless steel length: 6-3/4" | 171 mm width: 2-1/2" | 64 mm type: mechanical screw centers: 1-1/16 x 1-3/8" | 27 x 35 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews