Shop ALLPOINTS
See all product information
Create Account
1241442 Trim, Left Hand (79") For Kolpak Refrigeration
Mfr # 1241442
Zoro # G404886917
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Width
79 in
Height
0.01 in
For Use With
Refrigeration
Length
79 in
Weight
1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1241442
- Zoro #
- G404886917
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Refrigeration
- Weight
- 1 lb
- Fits Brand
- Kolpak Refrigeration
- Item
- Left Hand Trim
Description
material: aluminum length: 79" | 2007 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.