Shop ALLPOINTS
See all product information
Create Account
1271126 Gasket, Door, 16-1/2" X 26-3/4" For Turbo Air (Refrigeration)
Mfr # 1271126
Zoro # G904880804
product price:Â $160.99
/ea
Free Shipping & Returns
Key Features
Width
9 in
Fits Brand
Turbo Air
For Use With
Refrigeration
Length
9 in
Weight
0.8 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1271126
- Zoro #
- G904880804
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 9 in
- Length
- 9 in
- Height
- 3 in
Details
- Fits Brand
- Turbo Air
- For Use With
- Refrigeration
- Weight
- 0.8 lb
- Item
- Door Gasket
Description
color: black material: vinyl length: 16 1/2" | 419 mm width: 26 3/4" | 679 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.