Shop ALLPOINTS
See all product information
Create Account
1291128 Kason 67001002520 Filter, Hood - For Kason
Mfr # 1291128
Zoro # G004879951
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Width
25 in
Height
2 in
Weight
7.8 lbs
Length
25 in
Fits Brand
Kason
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1291128
- Zoro #
- G004879951
- UPC #
- -
- Country of Origin
- United States
- Weight
- 7.8 lbs
- Item
- Hood Kason Filter
- Fits Brand
- Kason
Description
Allpoints 1291128 kason 67001002520filter, hood - for kason