Shop ALLPOINTS
See all product information
Create Account
1292167 Filter, Grease - , 12" X 16", Aluminum
Mfr # 1292167
Zoro # G104880420
product price:Â
$
37.15
/ea
Key Features
Width
16 in
Length
12 in
Weight
3 lbs
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1292167
- Zoro #
- G104880420
- UPC #
- -
- Country of Origin
- United States
- Item
- Grease Filter
- Weight
- 3 lbs
Description
Allpoints 1292167
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.