Shop ALLPOINTS
See all product information
Create Account
1381101 Thermometer Kit, Probes &Case For Cooper-Atkins
Mfr # 1381101
Zoro # G004885488
product price:Â
$
1,464.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Length
12 in
Fits Brand
Cooper-Atkins
Width
12 in
Weight
2.1 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1381101
- Zoro #
- G004885488
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Length
- 12 in
- Width
- 12 in
Details
- Fits Brand
- Cooper-Atkins
- Item
- Thermometer Kit
- Weight
- 2.1 lbs
Description
includes: digital thermometer,oven probe,insertion/immersion | probe,griddle probe,carrying case,2 aaa batteries
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov