Shop ALLPOINTS
See all product information
Create Account
1381166 Therm Kit, W/8"Immersion&Boot For Comark Instruments
Mfr # 1381166
Zoro # G804885251
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Length
13 in
Height
4 in
Width
13 in
Weight
0.8 lb
Fits Brand
Comark Instruments
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1381166
- Zoro #
- G804885251
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Immersion&boot Therm Kit
- Weight
- 0.8 lb
- Fits Brand
- Comark Instruments
Description
temperature range: -40 to 500 c | -40 to 1000 f includes: digital thermometer,protective rubber boot | 9 volt battery
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.