Shop ALLPOINTS
See all product information
Create Account
1381206 Door, Battery (Accu-Tuff) For Cooper-Atkins
Mfr # 1381206
Zoro # G204881709
product price:Â
$
19.65
/ea
Sold in multiples of 2 for $39.30
Key Features
Height
1 in
Weight
0.01 lb
Fits Brand
Cooper-Atkins
Width
1 in
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1381206
- Zoro #
- G204881709
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 1 in
- Length
- 1 in
Details
- Weight
- 0.01 lb
- Fits Brand
- Cooper-Atkins
- Item
- Battery Door
Description
color: black material: plastic outer diameter: 7/8" | 22 mm type: for accu-tuff thermometers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov