Shop ALLPOINTS
See all product information
Create Account
1381212 Thermometer (K-Type, 352) For Cooper-Atkins
Mfr # 1381212
Zoro # G004884917
product price:Â
$
1,086.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Width
8 in
Weight
0.2 lb
Length
8 in
Fits Brand
Cooper-Atkins
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1381212
- Zoro #
- G004884917
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermometer
- Weight
- 0.2 lb
- Fits Brand
- Cooper-Atkins
Description
width: 2" | 51 mm height: 6 1/2" | 165 mm temperature range: -73 to 537 c | -100 to 999 f includes: 2 aaa batteries,backlight,hold button functions type: waterproof depth: 1 1/4" | 32 mm