Shop ALLPOINTS
See all product information
Create Account
1381238 Adaptor, Ac, 120V, MNo Te10Ssw For Taylor Precision Products, L.P.
Mfr # 1381238
Zoro # G304879200
product price:Â
$
97.19
/ea
Key Features
Width
4 in
Length
4 in
Weight
0.7 lb
Height
2 in
Fits Brand
Taylor Precision Products
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1381238
- Zoro #
- G304879200
- UPC #
- -
- Country of Origin
- China
- Weight
- 0.7 lb
- Item
- AC Adaptor
- Fits Brand
- Taylor Precision Products
Description
color: black material: plastic length: 2 3/4" width: 2" voltage: 120 v ac input | 15 v dc output depth: 1 3/4"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.