Shop ALLPOINTS
See all product information
Create Account
1381241 Door, Battery, Series 351&352 For Cooper-Atkins
Mfr # 1381241
Zoro # G804880317
product price:Â
$
44.89
/ea
Key Features
Weight
0.01 lb
Length
1 in
Height
1 in
Width
1 in
Fits Brand
Cooper-Atkins
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1381241
- Zoro #
- G804880317
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1 in
- Height
- 1 in
- Width
- 1 in
Details
- Weight
- 0.01 lb
- Item
- Battery Door
- Fits Brand
- Cooper-Atkins
Description
color: black material: plastic width: 1" outer diameter: 1"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov