Shop ALLPOINTS
See all product information
Create Account
1381260 Simulator, Thermocouple, Solid For Cooper-Atkins
Mfr # 1381260
Zoro # G504885544
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Cooper-Atkins
Weight
0.3 lb
Width
10 in
Length
10 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1381260
- Zoro #
- G504885544
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Cooper-Atkins
- Weight
- 0.3 lb
- Item
- Thermocouple