Shop ALLPOINTS
See all product information
Create Account
1401053 Shelf, Oven, 21-3/8D X 29W For Hobart
Mfr # 1401053
Zoro # G204884786
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
For Use With
Oven
Width
29 in
Height
2 in
Fits Brand
Hobart
Length
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1401053
- Zoro #
- G204884786
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Oven
- Item
- Oven Shelf
- Fits Brand
- Hobart
- Weight
- 7.6 lbs
Description
width: 29" | 737 mm plating: nickel-plated depth: 21 3/8" | 543 mm