Shop ALLPOINTS
See all product information
Create Account
1412030 Cap, Handle (W/ Gasket) For Sloan Valve Company
Mfr # 1412030
Zoro # G904880996
product price:Â
$
53.99
/ea
Key Features
Height
1 in
Fits Brand
Sloan Valve Company
Width
2 in
Length
2 in
Weight
0.2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1412030
- Zoro #
- G904880996
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Sloan Valve Company
- Item
- Handle
- Weight
- 0.2 lb
Description
material: brass outer diameter: 1 3/4" | 44 mm includes: gasket plating: chrome-plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.