Shop ALLPOINTS
See all product information
Create Account
1481010 Track, V (True, 41") For True Manufacturing
Mfr # 1481010
Zoro # G104897251
product price:Â
$
295.99
/ea
Free Shipping & Returns
Key Features
Weight
0.3 lb
Length
41 in
Height
1 in
Width
41 in
Fits Brand
True
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1481010
- Zoro #
- G104897251
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 41 in
- Height
- 1 in
- Width
- 41 in
Details
- Weight
- 0.3 lb
- Item
- V Track
- Fits Brand
- True
Description
material: stainless steel length: 41" | 1041 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.