Shop ALLPOINTS
See all product information
Create Account
1481035 Trunnion, Lid Rail, Center For True Manufacturing
Mfr # 1481035
Zoro # G804896455
product price:Â $203.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
True
Height
2 in
Length
22 in
Width
22 in
Weight
1.3 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1481035
- Zoro #
- G804896455
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Length
- 22 in
- Width
- 22 in
Details
- Fits Brand
- True
- Weight
- 1.3 lbs
- Item
- Lid Rail Trunnion
Description
color: black plastic length: 22 1/4" | 565 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.