Shop ALLPOINTS
See all product information
Create Account
1481070 Shelf, Ref, 16"D X23-1/2"W, Ctr For True Manufacturing
Mfr # 1481070
Zoro # G404885552
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Height
1 in
Length
24 in
Fits Brand
True
Weight
5.2 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1481070
- Zoro #
- G404885552
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- True
- Item
- Ref Shelf
- Weight
- 5.2 lbs
Description
color: white width: 23 1/2" | 597 mm coating: epoxy type: center depth: 16" | 406 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.