Shop ALLPOINTS
See all product information
Create Account
1481087 Gasket, Door, 24-3/4" X 26-3/4" For True Manufacturing
Mfr # 1481087
Zoro # G904881696
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Width
25 in
Length
25 in
Weight
1 lb
Height
1 in
Fits Brand
True
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1481087
- Zoro #
- G904881696
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 25 in
- Length
- 25 in
- Height
- 1 in
Details
- Weight
- 1 lb
- Item
- Door Gasket
- Fits Brand
- True
Description
color: black material: vinyl width: 24 3/4" | 629 mm height: 26 3/4" | 679 mm gasket type: 4 sided, magnetic, dart
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov