Shop ALLPOINTS
See all product information
Create Account
1481098 Coil, Evaporator For True Manufacturing
Mfr # 1481098
Zoro # G604880685
product price:Â
$
2,119.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
True
Height
3 in
Weight
8.5 lbs
Length
66 in
Width
66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1481098
- Zoro #
- G604880685
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Length
- 66 in
- Width
- 66 in
Details
- Item
- Evaporator Coil
- Fits Brand
- True
- Weight
- 8.5 lbs
Description
color: gray material: aluminum length: 64 1/8" | 1629 mm height: 5" | 127 mm depth: 2 1/4" | 57 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.