Shop ALLPOINTS
See all product information
Create Account
1502519 Bottle, Squeeze, 12 Oz, Sauce For San Jamar
Mfr # 1502519
Zoro # G504881706
product price:Â
$
6.95
/ea
Sold in multiples of 5 for $34.75
Key Features
Height
2 in
Width
8 in
Fits Brand
San Jamar
Weight
0.1 lb
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1502519
- Zoro #
- G504881706
- UPC #
- -
- Country of Origin
- United States
- Item
- Squeeze Bottle
- Fits Brand
- San Jamar
- Weight
- 0.1 lb
Description
capacity: 12 fl oz | 355 ml includes: tip cover type: sauce
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.