Shop ALLPOINTS
Create Account
1503512 Dispenser, Condiment, 6 Pts, Stainless Steel For San Jamar
Mfr # 1503512
Zoro # G904942762
product price:Â
$
327.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1503512
- Zoro #
- G904942762
- UPC #
- -
- Country of Origin
- United States
Description
material: stainless steel plexi lid width: 18 1/8" | 460 mm height: 3 1/2" | 89 mm includes: 1pt (473ml) inserts type: 6-part dispenser depth: 5 3/4" | 146 mm