Shop ALLPOINTS
See all product information
Create Account
1571084 Kit, Gas Hose (3/4X36") For Dormont Mfg
Mfr # 1571084
Zoro # G004895784
product price:Â
$
1,241.99
/ea
Free Shipping & Returns
Key Features
Weight
7.2 lbs
Height
3 in
Width
26 in
Length
26 in
Fits Brand
Dormont Mfg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1571084
- Zoro #
- G004895784
- UPC #
- -
- Country of Origin
- United States
- Weight
- 7.2 lbs
- Fits Brand
- Dormont Mfg
- Item
- Gas Hose Kit
Description
length: 36" coating: plastic gas hose includes: (1) equipment restraining device | heavy duty gas hose, (2) swivel max, hardware | safety quik disconnect and (1) coupling national pipe thread: 1" fittings