Shop ALLPOINTS
See all product information
Create Account
1571096 Connector, Gas (3/4"X60") For Dormont Mfg
Mfr # 1571096
Zoro # G004895555
product price:Â
$
1,132.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Fits Brand
Dormont Mfg
Weight
3.6 lbs
Width
32 in
Length
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1571096
- Zoro #
- G004895555
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Dormont Mfg
- Item
- Gas Connector
- Weight
- 3.6 lbs
Description
length: 60" coating: plastic gas hose includes: hvy duty gas hose, swivel max, snapfast disconnect | street elbow, equip. Restraining device, hardware national pipe thread: 3/4" fittings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.