Shop ALLPOINTS
See all product information
Create Account
1571106 Connector, Gas (3/4"X48") For Dormont Mfg
Mfr # 1571106
Zoro # G704895466
product price:Â
$
1,390.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Weight
5.9 lbs
Width
57 in
Length
57 in
Fits Brand
Dormont Mfg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1571106
- Zoro #
- G704895466
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 57 in
- Length
- 57 in
Details
- Weight
- 5.9 lbs
- Item
- Gas Connector
- Fits Brand
- Dormont Mfg
Description
color: blue material: stainless steel | pvc coating length: 48" includes: 3/4" npt xl" hose inlet: 3/4" npt outlet: 3/4" npt gas type: natural or lp gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov