Shop ALLPOINTS
See all product information
Create Account
1571132 Kit, Gas Hose, 3/4" X 48", T&S For T&S Brass & Bronze Works
Mfr # 1571132
Zoro # G004895876
product price:Â
$
1,064.99
/ea
Free Shipping & Returns
Key Features
Weight
7.9 lbs
Width
24 in
Length
24 in
Height
3 in
Fits Brand
T&S Brass &
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1571132
- Zoro #
- G004895876
- UPC #
- -
- Country of Origin
- United States
- Weight
- 7.9 lbs
- Item
- Gas Hose Kit
- Fits Brand
- T&S Brass &
Description
color: yellow material: stainless steel braided hose length: 48" hose w/ extruded coating | 1219 mm hose w/ extruded coating includes: 3/4" npt ball valve and hardware | 3/4" npt reducing elbow, restraining cable | 90% reducing elbow with 3/