Shop ALLPOINTS
See all product information
Create Account
1571170 Gas Hose Flexctd 1/2X 48 W/90 (3 3/ 4 O.D For T&S Brass & Bronze Works
Mfr # 1571170
Zoro # G104895820
product price:Â
$
868.99
/ea
Free Shipping & Returns
Key Features
Length
24 in
Fits Brand
T&S Brass &
Width
24 in
Height
3 in
Weight
4.4 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1571170
- Zoro #
- G104895820
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- T&S Brass &
- Weight
- 4.4 lbs
- Item
- Gas Hose
Description
Allpoints 1571170