Shop ALLPOINTS
See all product information
Create Account
1621154 Grate, Top (18") For Montague Oven
Mfr # 1621154
Zoro # G704895893
product price:Â $2,568.99
/ea
Free Shipping & Returns
Key Features
For Use With
Oven
Length
31 in
Height
2 in
Weight
54 lbs
Fits Brand
Montague Oven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1621154
- Zoro #
- G704895893
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 31 in
- Height
- 2 in
- Width
- 31 in
Details
- For Use With
- Oven
- Item
- Top Grate
- Weight
- 54 lbs
- Fits Brand
- Montague Oven
Description
material: cast iron length: 18" | 457 mm width: 30 7/8" | 784 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.