Shop ALLPOINTS
See all product information
Create Account
1631008 Gear, Worm, K5 Series Mixers For Kitchen Aid
Mfr # 1631008
Zoro # G004880896
product price:Â
$
53.75
/ea
Sold in multiples of 2 for $107.50
Key Features
Fits Brand
Kitchen Aid
Weight
0.01 lb
Length
2 in
Height
1 in
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1631008
- Zoro #
- G004880896
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Kitchen Aid
- Weight
- 0.01 lb
- Item
- Worm Gear
Description
material: aluminum inner diameter: 3/8" | 10 mm outer diameter: 1 7/16" | 37 mm depth: 9/16" | 14 mm