Shop ALLPOINTS
See all product information
Create Account
1631020 Hook, Dough, 7 Qt, Stainless Steel, Nsf For Kitchen Aid
Mfr # 1631020
Zoro # G304879422
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Length
5 in
Weight
1.3 lbs
Height
8 in
Width
5 in
Fits Brand
Kitchen Aid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1631020
- Zoro #
- G304879422
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 5 in
- Height
- 8 in
- Width
- 5 in
Details
- Item
- Dough Hook
- Weight
- 1.3 lbs
- Fits Brand
- Kitchen Aid
Description
material: stainless steel width: 4-1/16" | 104 mm height: 6-3/4" | 171 mm capacity: 7 qt inner diameter: 1/2" depth: 3" | 76 mm nsf certified: y
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov