Shop ALLPOINTS
See all product information
Create Account
1651029 Rack, Slide (9 X 20-1/2") For Cleveland Range
Mfr # 1651029
Zoro # G504884820
product price:Â
$
468.99
/ea
Free Shipping & Returns
Key Features
Width
21 in
Length
21 in
Fits Brand
Cleveland
Height
2 in
For Use With
Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1651029
- Zoro #
- G504884820
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 21 in
- Length
- 21 in
- Height
- 2 in
Details
- Fits Brand
- Cleveland
- For Use With
- Range
- Weight
- 2.4 lbs
- Item
- Slide Rack
Description
length: 9" | 229 mm width: 20 1/2" | 521 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov