Shop ALLPOINTS
See all product information
Create Account
1651033 Contactor 3 Pole, 30 Amp, 120V For Cleveland Range
Mfr # 1651033
Zoro # G704881889
product price:Â
$
963.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Cleveland
Width
15 in
Length
15 in
For Use With
Range
Weight
4.2 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1651033
- Zoro #
- G704881889
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 15 in
- Length
- 15 in
- Height
- 9 in
Details
- Fits Brand
- Cleveland
- For Use With
- Range
- Weight
- 4.2 lbs
- Item
- Contactor
Description
120vac, 30amp, 3 pole 3-5/16"h, 3-3/4"l, 3"w
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov