Shop ALLPOINTS
See all product information
Create Account
1681367 Transformer, 208-230-240/12V For Frymaster
Mfr # 1681367
Zoro # G604888940
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Fits Brand
Frymaster
Width
4 in
Weight
1.7 lbs
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1681367
- Zoro #
- G604888940
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 2 in
- Width
- 4 in
- Length
- 4 in
Details
- Item
- Transformer
- Fits Brand
- Frymaster
- Weight
- 1.7 lbs
Description
weight: 1.72 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov