Shop ALLPOINTS
See all product information
Create Account
1681428 Cable, Filter (H50/H52) For Frymaster
Mfr # 1681428
Zoro # G504889597
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Weight
0.5 lb
Length
13 in
Width
13 in
Height
1 in
Fits Brand
Frymaster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1681428
- Zoro #
- G504889597
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 13 in
- Width
- 13 in
- Height
- 1 in
Details
- Weight
- 0.5 lb
- Item
- Filter
- Fits Brand
- Frymaster
Description
length: 65" | 1651 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov