Shop ALLPOINTS
See all product information
Create Account
1681518 Rack, Drain (Scoop Pan) For Frymaster
Mfr # 1681518
Zoro # G304884785
product price:Â $1,010.99
/ea
Free Shipping & Returns
Key Features
Weight
5.4 lbs
Fits Brand
Frymaster
Width
19 in
Length
19 in
Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1681518
- Zoro #
- G304884785
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 19 in
- Length
- 19 in
- Height
- 9 in
Details
- Weight
- 5.4 lbs
- Fits Brand
- Frymaster
- Item
- Drain Rack
Description
material: stainless steel length: 19 3/4" | 502 mm width: 13 5/8" | 346 mm type: 3/16" holes depth: 8 1/4" | 210 mm instructions included: y
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.