Shop ALLPOINTS
See all product information
Create Account
1701038 Rack, Oven (Half Size)
Mfr # 1701038
Zoro # G704883937
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Weight
3.2 lbs
Height
1 in
Width
21 in
For Use With
Oven
Length
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1701038
- Zoro #
- G704883937
- UPC #
- -
- Country of Origin
- United States
- Weight
- 3.2 lbs
- For Use With
- Oven
- Item
- Oven Rack
Description
material: steel length: 18 11/16" | 475 mm width: 14 1/2" | 368 mm outer diameter: 1/4" wire | 6 mm wire includes: two feet on bottom plating: chrome-plated type: half size