Shop ALLPOINTS
See all product information
Create Account
1711097 Handle, Pusher, Tomato Saber For Prince Castle
Mfr # 1711097
Zoro # G604880401
product price:Â $133.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Fits Brand
Prince Castle
Weight
0.2 lb
Width
5 in
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1711097
- Zoro #
- G604880401
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Width
- 5 in
- Length
- 5 in
Details
- Fits Brand
- Prince Castle
- Weight
- 0.2 lb
- Item
- Pusher Handle
Description
includes: mounting screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.