Shop ALLPOINTS
See all product information
Create Account
1711142 Latch, Blade, MNo 943 Series For Prince Castle
Mfr # 1711142
Zoro # G804880942
product price:Â $8.55
/eaKey Features
Weight
0.01 lb
Length
2 in
Height
1 in
Fits Brand
Prince Castle
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1711142
- Zoro #
- G804880942
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2 in
- Height
- 1 in
- Width
- 2 in
Details
- Weight
- 0.01 lb
- Fits Brand
- Prince Castle
- Item
- Blade Latch
Description
material: stainless steel length: 1 7/8" | 48 mm width: 1 1/4" | 32 mm inner diameter: 3/8" | 10 mm depth: 7/16" | 11 mm instructions included: y
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.