Shop ALLPOINTS
See all product information
Create Account
1711182 Timer, 1 Function, 12Ch, Merlin For Prince Castle
Mfr # 1711182
Zoro # G004889509
product price:Â $3,291.99
/ea
Free Shipping & Returns
Key Features
Weight
5 lbs
Fits Brand
Prince Castle
Height
4 in
Length
20 in
Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1711182
- Zoro #
- G004889509
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4 in
- Length
- 20 in
- Width
- 20 in
Details
- Weight
- 5 lbs
- Item
- Function Timer
- Fits Brand
- Prince Castle
Description
material: stainless steel housing length: 124" cord | 3150 mm cord height: 1/2" led digital display | 13 mm led digital display voltage: 120 v ac includes: mounting hardware & cord w/ transformer type: 1 second to 18 hour countdown | 12 chan
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.