Shop ALLPOINTS
See all product information
Create Account
1711205 Stop, Table, Tomato Saber For Prince Castle
Mfr # 1711205
Zoro # G504885711
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Prince Castle
Width
6 in
Weight
0.7 lb
Height
2 in
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1711205
- Zoro #
- G504885711
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Height
- 2 in
- Length
- 6 in
Details
- Fits Brand
- Prince Castle
- Weight
- 0.7 lb
- Item
- Table Stop
Description
material: stainless steel length: 5 1/4" | 133 mm width: 5 1/2" | 140 mm gauge: 16 includes: mounting screws note: used on fmp# 171-1086 tomato saber
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.