Shop ALLPOINTS
See all product information
Create Account
1711271 Ring, Egg (10"Dia, Omelet) For Prince Castle
Mfr # 1711271
Zoro # G304885584
product price:Â
$
608.99
/ea
Free Shipping & Returns
Key Features
Weight
3.4 lbs
Fits Brand
Prince Castle
Width
17 in
Length
17 in
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1711271
- Zoro #
- G304885584
- UPC #
- -
- Country of Origin
- United States
- Weight
- 3.4 lbs
- Fits Brand
- Prince Castle
- Item
- Egg Ring
Description
color: black material: steel length: 6-1/2" | 165 mm width: 1" | 25 mm coating: non-stick outer diameter: 10" | 254 mm instructions included: y
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.