Shop ALLPOINTS
See all product information
Create Account
1761232 Knob, Push For Hamilton Beach
Mfr # 1761232
Zoro # G004879753
product price:Â
$
31.59
/ea
Sold in multiples of 2 for $63.18
Key Features
Width
2 in
Height
2 in
Weight
0.1 lb
Length
2 in
Fits Brand
Hamilton Beach
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1761232
- Zoro #
- G004879753
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Height
- 2 in
- Length
- 2 in
Details
- Item
- Push Knob
- Weight
- 0.1 lb
- Fits Brand
- Hamilton Beach
Description
color: black material: plastic height: 1 11/16" | 43 mm inner diameter: 1/4" | 6 mm outer diameter: 1 1/2" | 1 1/2 mm note: used on fmp# 176-1390 juicer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov