Shop ALLPOINTS
See all product information
Create Account
1761260 Cover, Container For Hamilton Beach
Mfr # 1761260
Zoro # G404881745
product price:Â
$
7.55
/ea
Sold in multiples of 5 for $37.75
Key Features
Length
6 in
Height
1 in
Weight
0.2 lb
Width
6 in
Fits Brand
Hamilton Beach
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1761260
- Zoro #
- G404881745
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 in
- Height
- 1 in
- Width
- 6 in
Details
- Item
- Container Cover
- Weight
- 0.2 lb
- Fits Brand
- Hamilton Beach
Description
color: blue material: rubber inner diameter: 2 3/8" | 61 mm outer diameter: 5 5/8" | 143 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov