Shop ALLPOINTS
See all product information
Create Account
1761533 Cutter Assembly, Hbh450 Series For Hamilton Beach
Mfr # 1761533
Zoro # G704879978
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Hamilton Beach
Weight
0.4 lb
Height
4 in
Length
2 in
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1761533
- Zoro #
- G704879978
- UPC #
- -
- Country of Origin
- China
- Item
- Series Cutter
- Fits Brand
- Hamilton Beach
- Weight
- 0.4 lb
Description
material: stainless steel width: 2" blades | 51 mm blades height: 3 1/8" | 79 mm includes: 1 1/2" hex nut, 1/2" hex thread: 1 3/16"