Shop ALLPOINTS
See all product information
Create Account
1761612 Adaptor, Switch For Hamilton Beach
Mfr # 1761612
Zoro # G704889465
product price:Â
$
14.99
/ea
Sold in multiples of 4 for $59.96
Key Features
Fits Brand
Hamilton Beach
Height
1 in
Width
4 in
Weight
0.01 lb
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1761612
- Zoro #
- G704889465
- UPC #
- -
- Country of Origin
- United States
- Item
- Switch
- Fits Brand
- Hamilton Beach
- Weight
- 0.01 lb
Description
color: black material: plastic length: 3 3/4" | 95 mm