Shop ALLPOINTS
See all product information
Create Account
1761620 Blender, Fury, 64 Oz Poly For Hamilton Beach
Mfr # 1761620
Zoro # G604881064
product price:Â
$
3,466.99
/ea
Free Shipping & Returns
Key Features
Width
13 in
Length
13 in
Height
17 in
Fits Brand
Hamilton Beach
Weight
13.3 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1761620
- Zoro #
- G604881064
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Hamilton Beach
- Item
- Fury Blender
- Weight
- 13.3 lbs
Description
material: stainless steel blades | polycarbonate container width: 7" | 178 mm height: 18" | 457 mm horse power: 3 capacity: 1893 ml | 64 oz depth: 8" | 203 mm note: off/low/high and pulse nsf certified: y