Shop ALLPOINTS
See all product information
Create Account
1791009 Magnetron For Sharp
Mfr # 1791009
Zoro # G304888554
product price:Â
$
627.99
/ea
Free Shipping & Returns
Key Features
Width
7 in
Length
7 in
Height
6 in
Fits Brand
Sharp
Weight
2.1 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1791009
- Zoro #
- G304888554
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Width
- 7 in
- Length
- 7 in
- Height
- 6 in
Details
- Fits Brand
- Sharp
- Item
- Magnetron
- Weight
- 2.1 lbs
Description
material: steel width: 3 1/8" | 79 mm height: 5" | 127 mm voltage: 120 v ac terminals: spade terminals phase: 1 outer diameter: 1/2" antenna | 13 mm antenna includes: magnets centers: 1 5/8 x 4 1/2" | 41 x 115 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA