Shop ALLPOINTS
See all product information
Create Account
1831123 Heater, Auxiliary, 208V, 675W For Roundup Food Equipment
Mfr # 1831123
Zoro # G904888596
product price:Â
$
85.99
/ea
Key Features
Length
13 in
Weight
0.5 lb
Fits Brand
Roundup Food Equipment
Height
0.01 in
Width
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1831123
- Zoro #
- G904888596
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.5 lb
- Fits Brand
- Roundup Food Equipment
- Item
- Auxiliary Heater
Description
voltage: 208 v ac electrical wattage: 675
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.