Shop ALLPOINTS
See all product information
Create Account
1831130 Pin, Wrap Belt (10) For Roundup Food Equipment
Mfr # 1831130
Zoro # G104885685
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Roundup Food Equipment
Length
11 in
Width
11 in
Weight
1 lb
Height
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1831130
- Zoro #
- G104885685
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 11 in
- Width
- 11 in
- Height
- 0.01 in
Details
- Fits Brand
- Roundup Food Equipment
- Item
- Wrap Belt
- Weight
- 1 lb
Description
material: steel length: 11" | 279 mm outer diameter: 2 mm | 1/16" wire sold in quantities of:: pack of 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.