Shop ALLPOINTS
See all product information
Create Account
1831154 Relief, Strain For Roundup Food Equipment
Mfr # 1831154
Zoro # G704885658
product price:Â
$
26.65
/ea
Key Features
Weight
0.01 lb
Length
2 in
Width
2 in
Height
1 in
Fits Brand
Roundup Food Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1831154
- Zoro #
- G704885658
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Item
- Strain Relief
- Fits Brand
- Roundup Food Equipment
Description
color: black length: 1 13/16" | 46 mm inner diameter: 9/16" | 14 mm national pipe thread: 1/2"