Shop ALLPOINTS
See all product information
Create Account
1831225 Retaining Ring Vct-2010 (10 Pack) For Roundup Food Equipment
Mfr # 1831225
Zoro # G504884714
product price:Â
$
37.99
/ea
Sold in multiples of 2 for $75.98
Key Features
Weight
0.01 lb
Fits Brand
Roundup Food Equipment
Length
1 in
Width
1 in
Height
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1831225
- Zoro #
- G504884714
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Weight
- 0.01 lb
- Fits Brand
- Roundup Food Equipment
Description
Allpoints 1831225
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.